Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Cables / Actuator Cables Microchg M12 In-Line 4P Splitter 0.3M St

  • Mfr # 1200680187

  • Zoro # G305784909


product price: $59.19
/ea
Sold in multiples of 2 for $118.38

Key Features

Material
Thermoplastic Elastomer
Type
Splitter - In-line
Insulation Material
Thermoplastic Elastomer
Max. Temp.
80°C
Maximum Voltage
250 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200680187
Zoro #
G305784909
UPC #
-
Country of Origin
Mexico

Dimensions

Length
0.3 m
Leg 2 Length
0.30m
Leg 1 Length
0.30m

Details

Item
Micro-Change (M12)
Material
Thermoplastic Elastomer
Type
Splitter - In-line
Insulation Material
Thermoplastic Elastomer
Max. Temp.
80°C
Maximum Voltage
250 V AC/DC
Color
Yellow
Maximum Operating Temperature
80 Degrees C
IP Rating
IP67
Current Rating
4 A
Series
120068
Standards
CSA Certified; UL E152210
Max. Voltage
250V AC/DC
Material - Coupling Nut
Nickel-plated Brass
Product Name
Micro-Change (M12)
CSA
LR6837
UL
E152210
Temperature Range - Operating
-30°C TO +80°C
Current - Maximum per Contact
4.0A
Left Trunk Gender
Male
Right Trunk Gender
Female
Left Trunk Connector
Micro-Change (M12)
LED Indicator
No
Poles
3 Female/4 Male
Right Trunk Connector
Micro-Change (M12)
Material - Connector Body
TPE
Keyway
Single
Material - Cable Jacket
TPE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.