
Sensor Cables / Actuator Cables Microchg Se Crdst 4P Ac Fe Str 2M Unsh Bk
Mfr # 1200652252
Zoro # G505787120
product price: $30.75
/eaSold in multiples of 3 for $92.25
Key Features
Insulation Material
Thermoplastic Polyurethane
Maximum Voltage
250 V
Maximum Operating Temperature
85 Degrees C
Length
6.56 ft
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1200652252
Zoro #
G505787120
UPC #
-
Country of Origin
Poland
Dimensions
Length
6.56 ft
Wire Size
22 AWG
Details
Item
Micro Receptacle
Insulation Material
Thermoplastic Polyurethane
Maximum Voltage
250 V
Maximum Operating Temperature
85 Degrees C
Color
Black
Material
Thermoplastic Polyurethane
Connector Type
Female-Pigtail
Max. Voltage
250V
Standards
UL E152210
Contact Finish
Gold Plated
Max. Amps
4 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.