Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Cables / Actuator Cables Microchg Se Crdst 4P Fem90D/Pgtl 10M

  • Mfr # 1200060023

  • Zoro # G105783720


product price: $48.25
/ea
Sold in multiples of 2 for $96.50

Key Features

Material
Polyurethane
Type
Single Ended
Insulation Material
PVC
Max. Temp.
80°C
Maximum Voltage
250 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200060023
Zoro #
G105783720
UPC #
-
Country of Origin
Poland

Dimensions

Length
32.81 ft
Wire Size (AWG)
22
Cable Diameter
5.40mm (.213")
Cable Length
10.0m (32.81')

Details

Item
Micro-Change (M12)
Material
Polyurethane
Type
Single Ended
Insulation Material
PVC
Max. Temp.
80°C
Maximum Voltage
250 V AC/DC
Current
4 A
Color
Black
Maximum Operating Temperature
80 Degrees C
Max. Voltage
250V AC/DC
Contact Finish
Gold Plated
Standards
UL E152210
Series
120006
Current Rating
4 A
IP Rating
IP67
Connector Type
Female-Pigtail
Voltage - Maximum
60V
Orientation
90° to Pigtail
Temperature Range - Operating
-30° TO +80°C
Current - Maximum per Contact
4.0A
Wire/Cable Type
UL 2464
UL
E152210
Poles
4
Coupling Style
Threaded
Connector End B
Pigtail
LED Indicator
No
Keyway
Single
Product Name
Micro-Change (M12)
Material - O-Ring
Fluoro-elastomer
Material - Contact
Copper Alloy
Material - Coupling Nut
Nickel-plated Brass
Material - Plating Mating
Gold
Connector End A
Micro-Change (M12)
Material - Connector Body
PUR
Material - Cable Jacket
PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.