Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Cables / Actuator Cables Mini-Change A Dble-End Cordset

  • Mfr # 1300100105

  • Zoro # G005782236


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Cable Length
5 m
Insulation Material
PVC
Maximum Voltage
600 V
IP Rating
IP67
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1300100105
Zoro #
G005782236
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
5 m
Length
16.4 ft
Cable Diameter
12.70mm (.500")
Wire Size
16 AWG

Details

Item
Cordset
Insulation Material
PVC
Maximum Voltage
600 V
IP Rating
IP67
Maximum Operating Temperature
105 Degrees C
Color
Yellow
Material
PVC
Max. Voltage
600V
Standards
UL E152210
Type
Female-Male
Series
130010
Connector Type
Female-Male
Contact Finish
Gold Plated
Poles
5
Material - Contact
Copper Alloy
Protocol
DeviceNet
Connector End B
Mini-Change
Material - Plating Mating
Gold
Material - Cable Jacket
TPE
Coupling Style
Threaded
Current - Maximum per Contact
8.0A
Orientation
Straight to Straight
Temperature Range - Operating
-20° to +105°C
LED Indicator
No
Material - Connector Body
TPE
UL
E152210
Wire/Cable Type
TC-ER
Material - Coupling Nut
Black Epoxy Coated Zinc
Connector End A
Mini-Change
Keyway
Single
Product Name
Mini-Change
Cable Jacket Material
TPE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.