Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Cables / Actuator Cables Nano-Change M8 Snglend Cordset

  • Mfr # 1200860191

  • Zoro # G905788215


product price: $34.45
/ea
Sold in multiples of 3 for $103.35

Key Features

Cable Length
2 m
Insulation Material
Thermoplastic Elastomer
Maximum Voltage
60 V AC/75 V DC
IP Rating
IP67
Minimum Operating Temperature
-20 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200860191
Zoro #
G905788215
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
2 m
Length
6.56 ft
Cable Diameter
5.08mm (.200")
Wire Size
24 AWG

Details

Item
Cordset
Insulation Material
Thermoplastic Elastomer
Maximum Voltage
60 V AC/75 V DC
IP Rating
IP67
Minimum Operating Temperature
-20 Degrees
Maximum Operating Temperature
105 Degrees C
Material
Thermoplastic Elastomer
Color
Yellow
Connector Type
Female-Pigtail
Standards
CSA Certified; UL E152210
Contact Finish
Gold Plated
Max. Voltage
60V AC; 75V DC
Type
Single Ended
Series
120086
UL
E152210
Material - Contact
Copper Alloy
Temperature Range - Operating
-20° to +105°C
Coupling Style
Threaded
Voltage - Maximum
30V AC / 36V DC
Material - Plating Mating
Gold
Material - O-Ring
Fluoro-elastomer
Connector End B
Pigtail
CSA
LR6837
Poles
5
Material - Connector Body
TPE
Product Name
Nano-Change (M8)
Wire/Cable Type
UL 2661
Keyway
B-coded
Material - Coupling Nut
Nickel-plated Brass
Orientation
Straight to Pigtail
Connector End A
Nano-Change (M8)
Current - Maximum per Contact
3.0A
LED Indicator
No
Max. Amps
3 A
Product Type
M8
Cable Jacket Material
PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.