Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

Sensor Cables / Actuator Cables Nc-3P-Fe-St-2M-Pur-Nut (Discontinued)

  • Mfr # 1200868045
  • Zoro # G405788531
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200868045
Zoro #
G405788531
UPC #
-
Country of Origin
Poland

Dimensions

Cable Length
2.0m (6.56')
Length
6.56 ft
Wire Size (AWG)
24
Cable Diameter
4.10mm (.161")

Details

Item
Nano-Change (M8)
Insulation Material
PUR
Maximum Voltage
30 V
IP Rating
IP67
Current
3 A
Maximum Operating Temperature
80 Degrees C
Standards
UL E152210
Connector Type
Female-Pigtail
Color
Black
Material
Polyurethane
Series
120086
Contact Finish
Gold Plated
Max. Temp.
80°C
Max. Voltage
30V
Current Rating
3 A
Type
Single Ended
Temperature Range - Operating
-25° to +80°C
Voltage - Maximum
60V AC / 75V DC
LED Indicator
No
UL
E152210
Current - Maximum per Contact
3.0A
Connector End A
Nano-Change (M8)
Poles
3
Material - Connector Body
PUR
Connector End B
Pigtail
Material - Cable Jacket
PUR
Orientation
Straight to Pigtail
Coupling Style
Threaded
Material - O-Ring
Fluoro-elastomer
Keyway
A-coded
Material - Plating Mating
Gold
Material - Coupling Nut
Nickel-plated Brass
Material - Contact
Copper Alloy
Wire/Cable Type
UL 21198
Product Name
Nano-Change (M8)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.