Zoro Homepage

Sensor Cables / Actuator Cables Nc 3P Fp 10M Coupler 22Awg Tpe

  • Mfr # 1200860342

  • Zoro # G405788203


product price: $77.89
/ea
Free Shipping & Returns

Key Features

Cable Length
1 m
Insulation Material
TPE
Maximum Voltage
30 V
IP Rating
IP67
Minimum Operating Temperature
-25 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200860342
Zoro #
G405788203
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
1 m
Length
3.28 ft
Cable Diameter
4.95mm (.195")
Wire Size
22 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.