Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Sensor Cables / Actuator Cables Nc 3P Fp 2M 90D Led Pnp 24Awg (Discontinued)

  • Mfr # 1200880099
  • Zoro # G705783939
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200880099
Zoro #
G705783939
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
2 m
Length
6.56 ft
Cable Diameter
4.32mm (.170")
Wire Size
24 AWG

Details

Item
Cordset
Insulation Material
PVC
Maximum Voltage
30 V AC/DC
IP Rating
IP67
Minimum Operating Temperature
-20 Degrees
Maximum Operating Temperature
105 Degrees C
Material
PVC
Color
Yellow
Series
120088
Max. Voltage
30V AC/DC
Standards
CSA Certified; UL E152210
Contact Finish
Gold Plated
Type
Single Ended
Connector Type
Female-Pigtail
Material - Contact
Copper Alloy
LED Indicator
PNP Sensors
UL
E152210
Current - Maximum per Contact
3.0A
Orientation
90° to Pigtail
Coupling Style
Snap
Connector End A
Nano-Change (M8)
Wire/Cable Type
E152210
Material - Plating Mating
Gold
CSA
LR6837
Keyway
Single
Temperature Range - Operating
-20° to +105°C
Poles
3
Connector End B
Pigtail
Product Name
Nano-Change (M8)
Cable Jacket Material
PVC
Max. Amps
3 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.