Zoro Homepage

Sensor Cables / Actuator Cables Nc 3P M/Mfe 1M St/St 24Awg Pvc

  • Mfr # 1200870074

  • Zoro # G105782501


product price: $49.25
/ea
Sold in multiples of 2 for $98.50

Key Features

Cable Length
1 m
Maximum Voltage
60 V AC/75 V DC
IP Rating
IP67
Maximum Operating Temperature
105 Degrees C
Material
Thermoplastic Elastomer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200870074
Zoro #
G105782501
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
1 m
Length
3.28 ft
Cable Diameter
4.32mm (.170")
Wire Size
24 AWG

Details

Item
Cordset
Maximum Voltage
60 V AC/75 V DC
IP Rating
IP67
Maximum Operating Temperature
105 Degrees C
Material
Thermoplastic Elastomer
Color
Yellow
Connector Type
Female-Male
Contact Finish
Gold Plated
Max. Voltage
60V AC; 75V DC
Type
Female-Male
Standards
CSA Certified; UL E152210
Series
120087
Poles
3
Connector End A
Nano-Change (M8)
Material - Plating Mating
Gold
Material - Connector Body
TPE
Orientation
Straight to Straight
CSA
LR6837
LED Indicator
No
Current - Maximum per Contact
3.0A
Coupling Style
Threaded
UL
E152210
Keyway
A-coded
Temperature Range - Operating
-20° to +105°C
Connector End B
Nano-Change (M8)
Material - O-Ring
Fluoro-elastomer
Wire/Cable Type
UL 2661
Material - Contact
Copper Alloy
Product Name
Nano-Change (M8)
Voltage - Maximum
60V AC / 75V DC
Material - Coupling Nut
Nickel-plated Brass
Max. Amps
4 A
Cable Jacket Material
PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.