Zoro Homepage

Sensor Cables / Actuator Cables Nc 4P M/Mp 2M Coupler 24Awg Pv

  • Mfr # 1200860183

  • Zoro # G105788169


product price: $32.45
/ea
Sold in multiples of 6 for $194.70

Key Features

Cable Length
2 m
Insulation Material
PVC
Maximum Voltage
60 V AC/75 V DC
IP Rating
IP67
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200860183
Zoro #
G105788169
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
2 m
Length
6.56 ft
Cable Diameter
4.57mm (.180")
Wire Size
24 AWG

Details

Item
Cordset
Insulation Material
PVC
Maximum Voltage
60 V AC/75 V DC
IP Rating
IP67
Maximum Operating Temperature
105 Degrees C
Color
Yellow
Material
Thermoplastic Elastomer
Connector Type
Male-Pigtail
Standards
CSA Certified; UL E152210
Contact Finish
Gold Plated
Type
Single Ended
Series
120086
Max. Voltage
60V AC; 75V DC
CSA
LR6837
Wire/Cable Type
UL 2661
Material - Plating Mating
Gold
Current - Maximum per Contact
3.0A
Poles
4
Connector End A
Nano-Change (M8)
LED Indicator
No
Connector End B
Pigtail
Product Name
Nano-Change (M8)
Coupling Style
Threaded
Keyway
A-coded
Orientation
Straight to Pigtail
Voltage - Maximum
60V AC / 75V DC
Material - Contact
Copper Alloy
Material - Coupling Nut
Nickel-plated Brass
Temperature Range - Operating
-20° to +105°C
Material - Connector Body
TPE
UL
E152210
Max. Amps
4 A
Cable Jacket Material
PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.