Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Cables / Actuator Cables Nc-5P-Mm-St-2M-Pvc

  • Mfr # 1200868173

  • Zoro # G205788977


product price: $30.45
/ea
Sold in multiples of 3 for $91.35

Key Features

Cable Length
2 m
Insulation Material
PVC
Maximum Voltage
30 V
IP Rating
IP67
Maximum Operating Temperature
80 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200868173
Zoro #
G205788977
UPC #
-
Country of Origin
Poland

Dimensions

Cable Length
2 m
Length
6.56 ft
Cable Diameter
5.30mm (.209")
Wire Size
24 AWG

Details

Item
Cordset
Insulation Material
PVC
Maximum Voltage
30 V
IP Rating
IP67
Maximum Operating Temperature
80 Degrees C
Standards
UL E152210
Material
Polyurethane
Series
120086
Color
Black
Connector Type
Male-Pigtail
Max. Voltage
30V
Type
Single Ended
Contact Finish
Gold Plated
UL
E152210
Connector End A
Nano-Change (M8)
Wire/Cable Type
UL 2464
Poles
5
LED Indicator
No
Material - Plating Mating
Gold
Current - Maximum per Contact
3.0A
Material - Connector Body
PUR
Keyway
B-coded
Connector End B
Pigtail
Coupling Style
Threaded
Material - Coupling Nut
Nickel-plated Brass
Material - Contact
Copper Alloy
Orientation
Straight to Pigtail
Temperature Range - Operating
-25° to +80°C
Product Name
Nano-Change (M8)
Voltage - Maximum
60V AC / 75V DC
Max. Amps
3 A
Cable Jacket Material
PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.