Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Cables / Actuator Cables Ultralock Se Recp 5P M Strt Pg9 Pvc 0.3M

  • Mfr # 1200845109

  • Zoro # G005788009


product price: $33.95
/ea
Sold in multiples of 3 for $101.85

Key Features

Maximum Voltage
250 V AC/DC
IP Rating
IP69K
Current
4 A
Minimum Operating Temperature
-25 Degrees
Maximum Operating Temperature
90 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200845109
Zoro #
G005788009
UPC #
883906778927
Country of Origin
Poland

Dimensions

Length
0.3 m
Wire Size (AWG)
22
Mounting Thread Size
PG9
Wire Size
22 AWG

Details

Item
Cordset
Maximum Voltage
250 V AC/DC
IP Rating
IP69K
Current
4 A
Minimum Operating Temperature
-25 Degrees
Maximum Operating Temperature
90 Degrees C
Wire Range
22 AWG
Material
Brass
Sub-Category
Industrial Receptacles
Series
120084
Standards
UL E152210
Connector Type
Male
Max. Temp.
90°C
Max. Voltage
250V AC/DC
Type
Single Ended (pigtail)
Voltage - Maximum
60V
Orientation
Straight
Material - Component
Nickel-plated Brass
Product Name
Ultra-Lock (M12)
NEMA Rating
NEMA 6
Panel Mount
Front
Current - Maximum per Contact
4.0A
Wire/Cable Type
UL 1569
Poles
5
Coupling Type
External Thread
Keyway
Single
Temperature Range - Operating
-25° to +90°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.