Shop WOODHEAD

SOOW; Molded Y-Splice Extension Cord, 12 AWG, 12/3, 2 Outlets, 6-20P, 6-20P, 3 ft

  • Mfr # 1448-Y

  • Zoro # G2145815


product price:  $253.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
SOOW; Molded Y-Splice
Number of Outlets
2
Plug Configuration
6-20P
Power Indicator
No
Gauge/Conductor
12/3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1448-Y
Zoro #
G2145815
UPC #
78678899540
Country of Origin
Mexico

Dimensions

Wire Size
12 AWG
Cord Length
3 ft

Details

Item
Extension Cord
Trade Designation
SOOW; Molded Y-Splice
Number of Outlets
2
Plug Configuration
6-20P
Receptacle Configuration
6-20P
Power Indicator
No
Gauge/Conductor
12/3
Number of Conductors
3
Voltage
250V AC
Max. Amps
20 A
Poles
2-pole/3-wire
Lighted Connector
No
Flip Lid
No
Gender
Male-Female
Series
130154
Flange
No

Description

Super-Safeway Standard Molded Y Cordset, 12 Gauge, 2 Pole/3 Wire, Cordset Length 0.91m (3.0 ft.), NEMA 6-20, 250V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.