Zoro Homepage

Spcydif1200Mmm18Papcoled/Redpm12P4

  • Mfr # 1202540116

  • Zoro # G305946055


product price: $84.75
/ea
Free Shipping & Returns

Key Features

Type
Photoelectric
Length
37mm
IP Rating
IP67
Series
120254
Operating Distance
3 - 1200mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1202540116
Zoro #
G305946055
UPC #
-
Country of Origin
China

Dimensions

Length
37mm
Sensor Housing Size
M18

Details

Type
Photoelectric
IP Rating
IP67
Series
120254
Operating Distance
3 - 1200mm
Switching Frequency
≤ 1500 Hz
Material - Window
PMMA
Product Name
Contrinex
Operating Principle
Diffuse
Temperature Range - Operating
-25° to +55°C
Connection
Connector (M12, 4-pin)
Material - Housing
ABS
Polarity
PNP
Output
Changeover/IOL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.