Zoro Homepage

Specialized Cables Bp A 3P F/Fr Sk 1/2 Npt #14 Pvc 3M

  • Mfr # 1300660039

  • Zoro # G805963545


product price: $56.15
/ea
Sold in multiples of 2 for $112.30

Key Features

Maximum Voltage
600 V
IP Rating
IP67
Minimum Operating Temperature
-20 Degrees C
Maximum Operating Temperature
105 Degrees C
Length
3.0m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300660039
Zoro #
G805963545
UPC #
-
Country of Origin
Unknown

Dimensions

Length
3.0m
Mounting Thread Size
1/2" - 14 NPT
Wire Size
14 AWG

Details

Item
Receptacle
Maximum Voltage
600 V
IP Rating
IP67
Minimum Operating Temperature
-20 Degrees C
Maximum Operating Temperature
105 Degrees C
Series
130066
Type
Single Ended (pigtail)
Gender
Female
Material - Component
Nickel-plated Zinc Die-Cast
Panel Mount
Front
Current - Maximum per Contact
15.0A
Poles
3
NEMA Rating
NEMA 6
Product Name
BradPower A-Size
Orientation
Straight
Coupling Type
Internal Thread
Wire/Cable Type
UL 1015
Keyway
Single
Temperature Range - Operating
-20° to +105°C
UL
E258922
Voltage - Maximum
600V AC/DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.