Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Circular Connector Bp D-Size Closure Cap Int.Thread

  • Mfr # 1300700019

  • Zoro # G805782320


product price: $27.69
/ea
Sold in multiples of 3 for $83.07

Key Features

Minimum Operating Temperature
-20 Degrees C
Maximum Operating Temperature
90 Degrees C
Series
130070
Type
Accessory - Closure Cap
Max. Temp.
90°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300700019
Zoro #
G805782320
UPC #
-
Country of Origin
Mexico

Details

Item
Closure Cap
Minimum Operating Temperature
-20 Degrees C
Maximum Operating Temperature
90 Degrees C
Series
130070
Type
Accessory - Closure Cap
Max. Temp.
90°C
Product Name
BradPower D-Size
Temperature Range - Operating
-20°C to +90°C
Diagnostics / LEDs
No
Material - Connector Body
Anodized Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.