Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Circular Connector Devicenet 4P Au X Power Tee

  • Mfr # 1300350085

  • Zoro # G105786653


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Insulation Material
TPE
Maximum Voltage
600 V DC
IP Rating
IP67
Minimum Operating Temperature
-20 Degrees C
Maximum Operating Temperature
80 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300350085
Zoro #
G105786653
UPC #
-
Country of Origin
Mexico

Details

Item
DeviceNet Trunk
Insulation Material
TPE
Maximum Voltage
600 V DC
IP Rating
IP67
Minimum Operating Temperature
-20 Degrees C
Maximum Operating Temperature
80 Degrees C
Number of Ports
4
Series
130006
Standards
UL E152210
Type
Power Tap Tee
Drop Gender
Female
Keyway
Single
Left Trunk Connector
Mini-Change
Right Trunk Connector
Mini-Change
Product Name
DeviceNet Trunk
Drop Connector
Mini-Change
Current - Maximum per Contact
10.0A
Material - Coupling Nut
Black Epoxy Coated Zinc
LED Indicator
No
Right Trunk Gender
Male
Voltage - Maximum
600V DC
Material - Connector Body
TPE
UL
E152210
Left Trunk Gender
Female
Temperature Range - Operating
-20°C to +80°C
Poles
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.