Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Circular Connector Mc 5P F/Fp Led Terminator

  • Mfr # 1300390072

  • Zoro # G005787293


product price: $91.89
/ea
Sold in multiples of 40 for $3,675.60
Free Shipping & Returns

Key Features

Insulation Material
PVC
Maximum Voltage
50 V AC/DC
IP Rating
IP67
Minimum Operating Temperature
0 Degrees C
Maximum Operating Temperature
60 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300390072
Zoro #
G005787293
UPC #
-
Country of Origin
Canada

Details

Item
Mini Change Receptacle
Insulation Material
PVC
Maximum Voltage
50 V AC/DC
IP Rating
IP67
Minimum Operating Temperature
0 Degrees C
Maximum Operating Temperature
60 Degrees C
Material
PVC
Max. Voltage
50V AC/DC
Connector Type
Female
Series
130039
Standards
CSA Certified
Contact Finish
Gold Plated
Type
Terminator
Material - Plating Mating
Gold
Orientation
Straight
Keyway
Single
Product Name
DeviceNet,Mini-Change
CSA
LR6837
Coupling Type
Internal Thread
Approvals
cCSAus certified
Temperature Range - Operating
0°C to +60°C
Material - Contact
Copper Alloy
Poles
5
Material - Coupling Nut
Die-Cast Zinc
Diagnostics / LEDs
Yes
Current - Maximum per Contact
8.0A
Max. Amps
8 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.