This item is Discontinued.

No Product Image Available

Straight Blade Plug, 5-15, 15 A, 2 Pole (Discontinued)

  • Mfr # 1301440078
  • Zoro # G105783904
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301440078
Zoro #
G105783904
UPC #
-
Country of Origin
Mexico

Details

Item
Straight Blade Plug
NEMA Receptacle Configuration
5-15
Current Rating
15 A
Number of Poles
2
Housing Color
Black
Standards
CSA Certified; UL E10176
Connector Type
Male
Type
Plug
Max. Voltage
125V
Series
130144
Flange
No
GFCI
No
NEMA Configuration
NEMA 5-15
Product Name
Safeway
Locking Blade
No
Lighted Connector
No
Flip Lid
No
CSA
LR6837
Specialty
Hospital Duty
UL
E10176
Poles
2-pole/3-wire
Current - Maximum per Contact
15.0A
Maximum Voltage
125 V
Current
15 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.