Zoro Homepage

Straight Blade Plug, 5-15P, 15 A, 125V AC, 2 Pole, Grounded

  • Mfr # 85125

  • Zoro # G2021696


product price: $70.99
/ea
Sold in multiples of 2 for $141.98

Key Features

NEMA Plug Configuration
5-15P
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Connection Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85125
Zoro #
G2021696
UPC #
78678885125
Country of Origin
Mexico

Details

Item
Straight Blade Plug
NEMA Plug Configuration
5-15P
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Yellow
Standards
C-73, UL
Application
130144
Gender
Male
Specialty
Hospital Duty
Locking Blade
No
Product Name
Safeway
Poles
2-pole/3-wire
UL
E52190
Series
130144
Number of Blades
3

Description

Safeway Individually Fused Plug Hospital Grade, 2 Pole/3 Wire, NEMA 5-15, 125V, Transparent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.