Zoro Homepage

Straight Blade Plug, 5-20P, 20 A, 125V AC, 2 Pole, Screw Terminals

  • Mfr # 1433BLK

  • Zoro # G5622943


product price: $31.75
/ea
Sold in multiples of 3 for $95.25

Key Features

NEMA Plug Configuration
5-20P
Current Rating
20 A
Voltage Rating
125V AC
Number of Poles
2
Wire Connection Type
Screw Terminals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1433BLK
Zoro #
G5622943
UPC #
78678830880
Country of Origin
Mexico

Details

Item
Straight Blade Plug
NEMA Plug Configuration
5-20P
Current Rating
20 A
Voltage Rating
125V AC
Number of Poles
2
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Housing Color
Black
Standards
LR6837
Resistance Properties
Impact Resistant
Application
130141
Locking Blade
No
Gender
Male
Product Name
Super-Safeway
Poles
2-pole/3-wire
Series
130141
Number of Blades
3

Description

Super-Safeway Plug, 2 Pole/3 Wire, NEMA 5-20, 125V, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.