
Straight Blade Plug, L5-20P, 20 A, 125V AC, 2 Pole, Screw Terminals
Mfr # 26T47YL
Zoro # G5622934
product price: $29.69
/ea
Sold in multiples of 3 for $89.07
Key Features
NEMA Plug Configuration
L5-20P
Current Rating
20 A
Voltage Rating
125V AC
Number of Poles
2
Wire Connection Type
Screw Terminals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26T47YL
Zoro #
G5622934
UPC #
78678894220
Country of Origin
Mexico
Details
Item
Straight Blade Plug
NEMA Plug Configuration
L5-20P
Current Rating
20 A
Voltage Rating
125V AC
Number of Poles
2
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Housing Color
Yellow
Standards
LR6837
NEMA Configuration
NEMA L5-20
Locking Blade
Yes
Gender
Male
Product Name
Safeway
Flange
No
GFCI
No
Lighted Connector
No
Flip Lid
No
Poles
2-pole/3-wire
UL
E10176
Series
130145
Description
Safeway Plug, 2 Pole/3 Wire, NEMA L5-20, 125V, Yellow
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.