Super-Safeway Adapter Nema L5-15 Receptacle-Female End 15A/125V

  • Mfr # 1301510017

  • Zoro # G605789222


product price:  $54.99
/ea
Sold in multiples of 2 for $109.98

Key Features

Type
Adapter
Maximum Voltage
125 V
Current
15 A
Series
130151
Standards
CSA Certified; UL E10176
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301510017
Zoro #
G605789222
UPC #
-
Country of Origin
Mexico

Details

Item
Adapter
Type
Adapter
Maximum Voltage
125 V
Current
15 A
Series
130151
Standards
CSA Certified; UL E10176
Connector Type
Male
Max. Voltage
125V
Current Rating
15 A
Flange
No
NEMA Configuration
NEMA L5-15
CSA
LR6837
Flip Lid
No
Current - Maximum per Contact
15.0A
GFCI
No
Product Name
Super-Safeway
Poles
2-pole/3-wire
UL
E10176
Lighted Connector
No
Locking Blade
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.