Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Super-Safeway Conn Nema 1-15 15A/125Vpol

  • Mfr # 1301410023

  • Zoro # G205788045


product price: $38.99
/ea
Sold in multiples of 3 for $116.97

Key Features

Maximum Voltage
125 V
Current
15 A
Standards
CSA Certified; UL E10176
Series
130141
Max. Voltage
125V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301410023
Zoro #
G205788045
UPC #
-
Country of Origin
Mexico

Details

Item
Locking Connector
Maximum Voltage
125 V
Current
15 A
Standards
CSA Certified; UL E10176
Series
130141
Max. Voltage
125V
Connector Type
Female
Current Rating
15 A
Type
Connector
NEMA Configuration
NEMA 1-15
CSA
LR6837
Flip Lid
No
Flange
No
Poles
2-pole/2-wire
Locking Blade
No
Receptacle Type
Single
GFCI
No
Lighted Connector
No
Product Name
Super-Safeway
UL
E10176
Current - Maximum per Contact
15.0A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.