Zoro Homepage

Super-Safeway Conn Nema 5-20 20A/125V

  • Mfr # 1301410025

  • Zoro # G405788647


product price: $32.99
/ea
Sold in multiples of 3 for $98.97

Key Features

Maximum Voltage
125 V
Current
20 A
Series
130141
Connector Type
Female
Standards
CSA Certified; UL E10176
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301410025
Zoro #
G405788647
UPC #
-
Country of Origin
Mexico

Details

Item
Locking Connector
Maximum Voltage
125 V
Current
20 A
Series
130141
Connector Type
Female
Standards
CSA Certified; UL E10176
Type
Connector
Features
Flanged
Current Rating
20 A
Max. Voltage
125V
Product Name
Super-Safeway
CSA
LR6837
Flip Lid
No
Current - Maximum per Contact
20.0A
Poles
2-pole/3-wire
Flange
Yes
NEMA Configuration
NEMA 5-20
Locking Blade
No
GFCI
No
Receptacle Type
Single
Lighted Connector
No
UL
E10176

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.