Zoro Homepage

Super-Safeway Conn Nema L16-20 20A3Phase

  • Mfr # 1301420026

  • Zoro # G505789124


product price: $96.29
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
480 V
Current
20 A
Standards
CSA Certified; UL E10176
Connector Type
Female
Series
130142
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301420026
Zoro #
G505789124
UPC #
-
Country of Origin
Mexico

Details

Item
Locking Connector
Maximum Voltage
480 V
Current
20 A
Standards
CSA Certified; UL E10176
Connector Type
Female
Series
130142
Current Rating
20 A
Type
Connector
Max. Voltage
480V
Current - Maximum per Contact
20.0A
Product Name
Super-Safeway
CSA
LR6837
Flange
No
GFCI
No
UL
E10176
Flip Lid
No
Locking Blade
Yes
Poles
3-pole/4-wire
Lighted Connector
No
Receptacle Type
Single
NEMA Configuration
NEMA L16-20
Voltage - Maximum
3Ø 480V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products