Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SUPER-SAFEWAY CONN NEMA L2-20 20A/250V

  • Mfr # 2707

  • Zoro # G0398012


original price: $45.99
7% off
new price: $42.35
/ea
Sold in multiples of 2 for $84.70

Key Features

CSA
LR6837
UL
E10176
Type
Connector
Voltage - Maximum
250V
Series
130141
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2707
Zoro #
G0398012
UPC #
78678802707
Country of Origin
Mexico

Details

CSA
LR6837
UL
E10176
Type
Connector
Voltage - Maximum
250V
Series
130141
Current - Maximum per Contact
20.0A
Receptacle Type
Single
Locking Blade
Yes
Poles
2-pole/2-wire
Gender
Female
NEMA Configuration
NEMA L2-20
Product Name
Super-Safeway
GFCI
No
Flange
No
Flip Lid
No
Lighted Connector
No

Description

Super-Safeway Connector with Locking Blade, 2 Pole/2 Wire, NEMA L2-20, 250V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.