Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SUPER-SAFEWAY CONN NON-NEMA 15A/125V10A/

  • Mfr # 2507

  • Zoro # G0394537


product price: $43.49
/ea
Sold in multiples of 2 for $86.98

Key Features

Voltage - Maximum
250V
Type
Connector
Product Name
Super-Safeway
NEMA Configuration
Non-NEMA
Current - Maximum per Contact
15.0A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2507
Zoro #
G0394537
UPC #
78678870580
Country of Origin
Mexico

Details

Voltage - Maximum
250V
Type
Connector
Product Name
Super-Safeway
NEMA Configuration
Non-NEMA
Current - Maximum per Contact
15.0A
Receptacle Type
Single
Poles
3-pole/3-wire
Locking Blade
Yes
Gender
Female
Series
130141
UL
E10176
Flange
No
Flip Lid
No
GFCI
No
Lighted Connector
No

Description

Super-Safeway Connector with Locking Blade, 3 Pole/3 Wire, Non-NEMA, 15A/125V, 10A/250V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.