Super-Safeway Connector With Locking Blade, 2 Pole/3 Wire, Nema L5-30, 125V
Mfr # 1301410067
Zoro # G205788342
product price: $87.25
/ea
Free Shipping & Returns
Key Features
Maximum Voltage
125 V
Current
30 A
Type
Connector
Standards
CSA Certified; UL E10176
Connector Type
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301410067
Zoro #
G205788342
UPC #
-
Country of Origin
Mexico
Details
Item
Locking Connector
Maximum Voltage
125 V
Current
30 A
Type
Connector
Standards
CSA Certified; UL E10176
Connector Type
Female
Current Rating
30 A
Max. Voltage
125V
Series
130141
CSA
LR6837
Poles
2-pole/3-wire
Flange
No
Product Name
Super-Safeway
Lighted Connector
No
Flip Lid
No
Current - Maximum per Contact
30.0A
GFCI
No
UL
E10176
NEMA Configuration
NEMA L5-30
Locking Blade
Yes
Receptacle Type
Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.