Super-Safeway Cordset 14 Gauge Soow With Lock Blade, 3 Pole/3 Wire (Discontinued)
- Mfr # 1301430171
- Zoro # G105782495
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1301430171
Zoro #
G105782495
UPC #
-
Country of Origin
Mexico
Dimensions
Length
50 ft
Details
Item
Super-Safeway
Maximum Voltage
250 V
Current
15 A
Type
Cordset
Series
130143
Connector Type
Male-Female
Current Rating
10 A; 15 A
Max. Voltage
250V
Standards
UL E38085
Current - Maximum per Contact
10.0A, 15.0A
Flip Lid
No
Receptacle Type
Single
Product Name
Super-Safeway
Cord Type
16/3 SOOW
Lighted Connector
No
Flange
No
Locking Blade
Yes
UL
E38085
Voltage - Maximum
125V / 250V
NEMA Configuration
Non-NEMA Locking
GFCI
No
Poles
3-pole/3-wire
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.