Super-Safeway Plug, Locking Blade, 2 Pole/2 Wire, Nema L1-15, 125V, Yellow (Discontinued)
- Mfr # 1301410043
- Zoro # G205788281
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301410043
Zoro #
G205788281
UPC #
-
Country of Origin
Mexico
Details
Item
Super-Safeway
Maximum Voltage
125 V
Current
15 A
Current Rating
15 A
Series
130141
Max. Voltage
125V
Connector Type
Male
Type
Plug
Standards
CSA Certified
Features
Flip Lid
Lighted Connector
No
NEMA Configuration
NEMA L1-15
Locking Blade
Yes
Flange
No
Flip Lid
Yes
GFCI
No
Current - Maximum per Contact
15.0A
Poles
2-pole/2-wire
CSA
LR6837
Product Name
Super-Safeway
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.