Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Super-Safeway Plug Nema 5-20 20A/125Vbla

  • Mfr # 1301410011

  • Zoro # G705787951


product price: $35.15
/ea
Sold in multiples of 3 for $105.45

Key Features

Maximum Voltage
125 V
Current
20 A
Connector Type
Male
Current Rating
20 A
Series
130141
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301410011
Zoro #
G705787951
UPC #
-
Country of Origin
Mexico

Details

Item
Super-Safeway
Maximum Voltage
125 V
Current
20 A
Connector Type
Male
Current Rating
20 A
Series
130141
Type
Plug
Max. Voltage
125V
Flip Lid
No
NEMA Configuration
NEMA 5-20
Product Name
Super-Safeway
Poles
2-pole/3-wire
Flange
No
Lighted Connector
No
Current - Maximum per Contact
20.0A
GFCI
No
Locking Blade
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.