Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Super-Safeway Plug With Locking Blade, 3 Pole/4 Wire, Nema L14-30, 125V/250V

  • Mfr # 1301420036

  • Zoro # G305789003


product price: $63.69
/ea
Sold in multiples of 2 for $127.38

Key Features

Maximum Voltage
250 V
Current
30 A
Connector Type
Male
Standards
CSA Certified; UL E10176
Series
130142
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301420036
Zoro #
G305789003
UPC #
-
Country of Origin
Mexico

Details

Item
Super-Safeway
Maximum Voltage
250 V
Current
30 A
Connector Type
Male
Standards
CSA Certified; UL E10176
Series
130142
Type
Plug
Max. Voltage
250V
Current Rating
30 A
CSA
LR6837
NEMA Configuration
NEMA L14-30
Flip Lid
No
GFCI
No
Product Name
Super-Safeway
Voltage - Maximum
125V / 250V
Lighted Connector
No
Current - Maximum per Contact
30.0A
UL
E10176
Locking Blade
Yes
Poles
3-pole/4-wire
Flange
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.