Super-Safeway Plug With Locking Blade, 3 Pole/4 Wire, Nema L16-30, 3 Phase 480V
Mfr # 1301420038
Zoro # G605788812
product price: $63.69
/eaSold in multiples of 2 for $127.38
Key Features
Maximum Voltage
480 V
Current
30 A
Series
130142
Standards
CSA Certified; UL E10176
Connector Type
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1301420038
Zoro #
G605788812
UPC #
-
Country of Origin
Mexico
Details
Item
Super-Safeway
Maximum Voltage
480 V
Current
30 A
Series
130142
Standards
CSA Certified; UL E10176
Connector Type
Male
Type
Plug
Current Rating
30 A
Max. Voltage
480V
Flip Lid
No
Current - Maximum per Contact
30.0A
Locking Blade
Yes
GFCI
No
Poles
3-pole/4-wire
NEMA Configuration
NEMA L16-30
Flange
No
Lighted Connector
No
CSA
LR6837
Voltage - Maximum
3Ø 480V
Product Name
Super-Safeway
UL
E10176
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.