Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Super-Safeway Receptacle With Locking Blade, 2 Pole/3 Wire, Nema L6-30, 250 V

  • Mfr # 1301410068

  • Zoro # G205788274


product price: $85.45
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
250 V
Current
30 A
Connector Type
Female
Series
130141
Current Rating
30 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301410068
Zoro #
G205788274
UPC #
-
Country of Origin
Mexico

Details

Item
Super-Safeway Connector
Maximum Voltage
250 V
Current
30 A
Connector Type
Female
Series
130141
Current Rating
30 A
Type
Connector
Max. Voltage
250V
Standards
CSA Certified; UL E10176
NEMA Configuration
NEMA L6-30
GFCI
No
Receptacle Type
Single
Locking Blade
Yes
Lighted Connector
No
UL
E10176
CSA
LR6837
Poles
2-pole/3-wire
Flip Lid
No
Flange
No
Product Name
Super-Safeway
Current - Maximum per Contact
30.0A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.