Telecom And Datacom Connector, 8 Contact(S), Female, Straight, Solder Terminal, Receptacle

  • Mfr # 847020007

  • Zoro # G605959311


product price: $8.89
/ea
Sold in multiples of 22 for $195.58

Key Features

Connector Type
Male
Type
PCB Mount
Insulation Material
ABS
Maximum Voltage
125 V
Current
1.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
847020007
Zoro #
G605959311
UPC #
-
Country of Origin
Mexico

Dimensions

Mounting Thread Size
1" - 14 UNC

Details

Item
RJ45
Connector Type
Male
Type
PCB Mount
Insulation Material
ABS
Maximum Voltage
125 V
Current
1.5 A
Maximum Operating Temperature
80 Degrees C
IP Rating
IP67
Material
ABS
Series
84702
Standards
UL E152210
Max. Voltage
125V
Current Rating
1.5 A
Max. Temp.
80°C
Coupling Type
External Thread
Temperature Range - Operating
-20° to +80°C
Product Name
RJ45
Panel Mount
Front
Keyway
None
Current - Maximum per Contact
1.5A
Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.