Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Receptacle, L5-20R, 20 A, 125V AC, 2 Pole

  • Mfr # 1301490067

  • Zoro # G605948896


product price: $390.99
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
L5-20R
Current Rating
20 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301490067
Zoro #
G605948896
UPC #
-
Country of Origin
Mexico

Details

Item
Locking Receptacle
NEMA Receptacle Configuration
L5-20R
Current Rating
20 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
Standards
CSA Listed, UL Listed
Resistance Properties
Corrosion Resistant
Flange Type
Non-Flanged
Gender
Female
Locking Blade
Yes
Poles
2-pole/3-wire
Lighted Connector
No
Flange
No
GFCI
No
Series
130149
Product Name
Safeway
Flip Lid
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.