Zoro Homepage

Type A 3P Black Conn W/Silicone Gasket

  • Mfr # C28300N0S

  • Zoro # G405927039


product price: $3.49
/ea
Sold in multiples of 23 for $80.27

Key Features

Color
Black
Maximum Voltage
250 V AC/DC
Current
16 A
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C28300N0S
Zoro #
G405927039
UPC #
-
Country of Origin
Poland

Details

Item
Wire Connector
Color
Black
Maximum Voltage
250 V AC/DC
Current
16 A
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
Standards
UL E152210
IP Rating
IP65, IP67
Material
Polyamide
Series
121201
Hole Center to Center
18 mm
Finish
Silver Plated
Pitch - Mating Interface
18.00mm
Diagnostics / LEDs
Yes
Coupling Type
External Thread
Orientation
90° Angle
Material - Plating Mating
Silver
Poles
3
Keyway
None
Form
A - 18mm
Material - Contact
Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.