Ul-M12-4P(D) -Fe.Rec-200Mm-Pvc
Mfr # 1201098001
Zoro # G205785037
product price: $52.59
/eaSold in multiples of 20 for $1,051.80
Key Features
Maximum Voltage
125 V
Current
1.5 A
Maximum Operating Temperature
80 Degrees C
Standards
UL E200650
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1201098001
Zoro #
G205785037
UPC #
-
Country of Origin
China
Dimensions
Length
0.0195 m
Details
Item
Female Connector
Maximum Voltage
125 V
Current
1.5 A
Maximum Operating Temperature
80 Degrees C
Standards
UL E200650
Material
Brass
Wire Range
22 AWG
Max. Temp.
80°C
Max. Voltage
125V
Current Rating
1.5 A
Connector Type
Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.