Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ul.M12-4P-M-St-10M-Pur

  • Mfr # W04006P03M100

  • Zoro # G405904412


product price: $69.35
/ea
Sold in multiples of 24 for $1,664.40

Key Features

Cable Length
10 m
IP Rating
IP69K
Series
120079
Keyway
Single
Type
Single Ended
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W04006P03M100
Zoro #
G405904412
UPC #
-
Country of Origin
Poland

Dimensions

Cable Length
10 m
Cable Diameter
5.30mm (.209")

Details

IP Rating
IP69K
Series
120079
Keyway
Single
Type
Single Ended
Material - Contact
Copper Alloy
Orientation
Straight to Pigtail
Material - Connector Body
PUR
Temperature Range - Operating
-20° to +80°C
Connector End A
Ultra-Lock (M12)
Material - Coupling Nut
Nickel-plated Brass
Protocol
EtherNet
Product Name
Ultra-Lock (M12)
Poles
4
Gender
Male-Pigtail
Connector End B
Pigtail
Coupling Style
Push to Lock
Wire/Cable Type
EU Cable
LED Indicator
No
Current - Maximum per Contact
4.0A
Material - Plating Mating
Gold
Material - O-Ring
Fluoro-elastomer
Voltage - Maximum
250V AC/DC
Cable Jacket Color
Black
Cable Jacket Material
PUR
Item
Cordset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.