Ultra-Lock (M12) Ethernet Receptacle, 4 Pole, Female (Straight)
Mfr # ERWD2U70
Zoro # G405927442
product price: $51.79
/ea
Sold in multiples of 2 for $103.58
Key Features
Style - Connector
Straight
Series
120109
Cable Clamping Method
Internal Thread
Length
0.022m
Type
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ERWD2U70
Zoro #
G405927442
UPC #
-
Country of Origin
Poland
Dimensions
Length
0.022m
Overall Length
0.022 m
Mounting Thread Size
M16
Details
Style - Connector
Straight
Series
120109
Cable Clamping Method
Internal Thread
Type
Female
Material
Nickel Plated Brass
IP Rating
IP67
Voltage - Maximum
250V
Temperature Range - Operating
-20° to +75°C
Product Name
Ultra-Lock (M12)
Material - Component
Nickel-plated Brass
NEMA Rating
NEMA 6
Poles
4
Current - Maximum per Contact
4.0A
Keyway
D-coded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.