Ultra-Lock (M12) Ethernet Receptacle, Fpm Pg9, Female (Straight), Panel Mount
Mfr # 1201095003
Zoro # G805782047
product price: $44.65
/ea
Sold in multiples of 2 for $89.30
Key Features
Series
120109
Panel Mount
Front
Current - Maximum per Contact
1.5A
Voltage - Maximum
125V
Gender
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1201095003
Zoro #
G805782047
UPC #
-
Country of Origin
Germany
Dimensions
Mounting Thread Size
M16
Details
Series
120109
Panel Mount
Front
Current - Maximum per Contact
1.5A
Voltage - Maximum
125V
Gender
Female
Keyway
D-coded
Material - Component
Nickel-plated Brass
Poles
4
Orientation
Straight
Temperature Range - Operating
-25°C to +90°C
Coupling Type
Internal Thread
IP Rating
IP67
Type
PCB Mount
NEMA Rating
NEMA 6
Product Name
Ultra-Lock (M12)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.