This item is Discontinued.

Woodhead Watertight Straight Blade Plug, 5-20P, 20 A, 125V AC, 2 Pole 14W33BLK

Watertight Straight Blade Plug, 5-20P, 20 A, 125V AC, 2 Pole (Discontinued)

  • Mfr # 14W33BLK
  • Zoro # G2023534
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14W33BLK
Zoro #
G2023534
UPC #
78678871046
Country of Origin
Mexico

Dimensions

Cord Size
F2 1/2"

Details

Item
Watertight Straight Blade Plug
NEMA Plug Configuration
5-20P
Current Rating
20 A
Voltage Rating
125V AC
Number of Poles
2
Housing Color
Black
IP Rating
IP67
Standards
LR6837
Application
130146
Locking Blade
No
Gender
Male
Product Name
Watertite Extreme
Poles
2-pole/3-wire
UL
E10176
Series
130146

Description

Watertite Extreme Plug, 2 Pole/3 Wire, NEMA 5-20, 125V, Cord Grip Body Size F2, Black, Silicone Husk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.