
Watertight Straight Blade Plug, 6-15P, 15 A, 250V AC, 2 Pole, Screw Terminals
Mfr # 14W49
Zoro # G115819723
product price: $5.35
/ea
Sold in multiples of 2 for $10.70
Key Features
NEMA Plug Configuration
6-15P
Current Rating
15 A
Voltage Rating
250V AC
Number of Poles
2
Wire Connection Type
Screw Terminals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14W49
Zoro #
G115819723
UPC #
786788710033
Country of Origin
Mexico
Details
Item
Watertight Straight Blade Plug
NEMA Plug Configuration
6-15P
Current Rating
15 A
Voltage Rating
250V AC
Number of Poles
2
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Housing Color
Yellow
IP Rating
IP67
Description
250 V, 15 A, 6-15P, 2-Pole, 3-Wire, Yellow, NEoTEX Paracril OZO Rubber
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.