Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WATERTITE CONN. L2-20R

  • Mfr # 27W07

  • Zoro # G0396375


product price: $75.35
/ea
Sold in multiples of 2 for $150.70
Free Shipping & Returns

Key Features

Poles
2-pole/2-wire
Voltage - Maximum
250V
Receptacle Type
Single
Series
130146
CSA
LR6837
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27W07
Zoro #
G0396375
UPC #
78678871360
Country of Origin
Mexico

Dimensions

Cord Grip Body Size
F2 1/2"

Details

Poles
2-pole/2-wire
Voltage - Maximum
250V
Receptacle Type
Single
Series
130146
CSA
LR6837
NEMA Configuration
NEMA L2-20
Gender
Female
Type
Connector
Product Name
Watertite®
IP Rating
IP67
Locking Blade
Yes
Current - Maximum per Contact
20.0A
UL
E10176
Lighted Connector
No
Flange
No
GFCI
No
Flip Lid
No

Description

Watertite Extreme Receptacle Connector, 2 Pole/2 Wire, NEMA L2-20, 250V, Cord Grip Body Size F2, Silicone Husk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.