Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WATERTITE CONNECTOR - 50 AMP 2P3W50A/250

  • Mfr # CS82W64

  • Zoro # G0380415


original price: $313.99
9% off
new price: $282.99
/ea
Free Shipping & Returns

Key Features

UL
E10176
Cord Grip Body Size
F5 1 1/4"
Locking Blade
Yes
Voltage - Maximum
250V
Current - Maximum per Contact
50.0A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS82W64
Zoro #
G0380415
UPC #
78678801460
Country of Origin
Mexico

Dimensions

Cord Grip Body Size
F5 1 1/4"

Details

UL
E10176
Locking Blade
Yes
Voltage - Maximum
250V
Current - Maximum per Contact
50.0A
Poles
2-pole/3-wire
Gender
Female
CSA
LR6837
IP Rating
IP67
Receptacle Type
Single
Lighted Connector
No
GFCI
No
Type
Connector
Series
130155
Flip Lid
No
Product Name
Watertite Extreme
NEMA Configuration
Non-NEMA Locking CA
Flange
No

Description

Watertite Connector with California Style Locking Blade, 2 Pole/3 Wire, Non-NEMA, 250V, Cord Grip Body Size F5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.