Zoro Homepage

Watertite Connector - 50 Amp 2P3W50A/480

  • Mfr # 1301550166

  • Zoro # G705783748


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Type
Connector
Maximum Voltage
480 V
Current
50 A
Standards
CSA Certified; UL E10176
Current Rating
50 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301550166
Zoro #
G705783748
UPC #
-
Country of Origin
Mexico

Dimensions

Cord Grip Body Size
F5 1 1/4"

Details

Item
Watertite Extreme
Type
Connector
Maximum Voltage
480 V
Current
50 A
Standards
CSA Certified; UL E10176
Current Rating
50 A
IP Rating
IP67
Max. Voltage
480V
Series
130155
Connector Type
Female
Receptacle Type
Single
NEMA Configuration
Non-NEMA Locking CA
Current - Maximum per Contact
50.0A
Product Name
Watertite Extreme
GFCI
No
CSA
LR6837
UL
E10176
Flip Lid
No
Flange
No
Lighted Connector
No
Locking Blade
Yes
Poles
2-pole/3-wire
Voltage
480V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.