This item is Discontinued.

No Product Image Available

Watertite Cordset 14 Gauge Soow With Lock Blade, 2 Pole/3 Wire (Discontinued)

  • Mfr # 1301430017
  • Zoro # G005788887
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301430017
Zoro #
G005788887
UPC #
-
Country of Origin
Mexico

Dimensions

Length
25 ft
Cord Grip Body Size
F2 1/2"

Details

Item
Watertite Extreme
Maximum Voltage
277 V
IP Rating
IP67
Current
15 A
Series
130143
Connector Type
Male-Female
Standards
CSA Certified; UL E38085
Type
Cordset
Current Rating
15 A
Max. Voltage
277V
CSA
LR6837
Flip Lid
No
Receptacle Type
Single
NEMA Configuration
NEMA L7-15
Flange
No
Product Name
Watertite Extreme
GFCI
No
UL
E38085
Poles
2-pole/3-wire
Locking Blade
Yes
Current - Maximum per Contact
15.0A
Lighted Connector
No
Cord Type
12/3 SOOW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.