Zoro Homepage

Watertite Extra Hard Outdoor Connector With Locking Blade, 4 Pole/4 Wire

  • Mfr # 1301470039

  • Zoro # G205785365


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Type
Connector
Maximum Voltage
208 V
Current
20 A
Standards
CSA Certified; UL E10176
IP Rating
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301470039
Zoro #
G205785365
UPC #
-
Country of Origin
Mexico

Dimensions

Cord Grip Body Size
F4 1"

Details

Item
Watertite Extreme
Type
Connector
Maximum Voltage
208 V
Current
20 A
Standards
CSA Certified; UL E10176
IP Rating
IP67
Series
130147
Max. Voltage
208V
Current Rating
20 A
Connector Type
Female
CSA
LR6837
Current - Maximum per Contact
20.0A
Poles
4-pole/4-wire
Product Name
Watertite Extreme
Receptacle Type
Single
Locking Blade
Yes
NEMA Configuration
Non-NEMA
Lighted Connector
No
Flange
No
UL
E10176
Flip Lid
No
GFCI
No
Voltage
208V
Location
Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.