Watertite Inline Gfci Molded Y Cordset, 2 Pole/3 Wire, Cordset Length 0.91M (3.0 Feet)

  • Mfr # 1301540049

  • Zoro # G405782744


product price:  $379.99
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
125 V
Length
3 ft
Max. Voltage
125V
Connector Type
Male-Female
Max. Amps
15 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301540049
Zoro #
G405782744
UPC #
-
Country of Origin
Mexico

Dimensions

Length
3 ft

Details

Item
Cordset
Maximum Voltage
125 V
Max. Voltage
125V
Connector Type
Male-Female
Max. Amps
15 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.